Tsubaki
Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth
Mfr # 60B16F-1J
Zoro # G6524533
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock (CA445B)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1212)
- TSUBAKI Sprocket , 50 Chain Size, 15 # of Teeth (50BTL15)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth (40BS14H X 7/8)
- Tsubaki Chain Sprockets