Shop TSUBAKI
See all product information
Create Account
Straight Side Bar chain, 100 ft OAL
- Mfr # C60R100
- Zoro # G723403239
product price:Â
$
71.79
/ea
Sold in multiples of 100 for $7,179.00
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C60R100
- Zoro #
- G723403239
- UPC #
- 97039209252
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 9,920 lbf
- Series
- Standard
Description
Tsubaki C60R100 Straight Side Bar Chain, 100 ft OAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.