Shop TSUBAKI
See all product information
Create Account
TRIPLE ROLLER CHAIN 10FT
Mfr # RS40-3-RP-U
Zoro # G423722845
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Chain Number
RS40-3
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
1/2 in
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS40-3-RP-U
- Zoro #
- G423722845
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- RS40-3
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 3