Zoro Homepage

3" 8 HP Honda Powered Trash Pump

  • Mfr # EPT3-80HA

  • Zoro # G6658312


product price: $2,117.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Max. Pressure
39 psi
Width
20"
Self-Priming
Yes
Temp. Range
33 Degrees to 104 Degrees F
GPM of Water @ 90 Ft. of Head
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT3-80HA
Zoro #
G6658312
UPC #
-
Country of Origin
Japan

Dimensions

Width
20"
Length
27-1/2"
Height
25-1/2"
Engine Size
242 cc
Discharge Dia.
3 in
Overall Length
27 1/2 in
Overall Height
25 1/2 in
Inlet Dia.
3 in
Overall Width
20 in
Max. Diameter Solids
1-1/2 in
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
1 1/2 in
Discharge Diameter
3 in
Inlet Diameter
3 in

Details

Max. Pressure
39 psi
Self-Priming
Yes
Temp. Range
33 Degrees to 104 Degrees F
GPM of Water @ 90 Ft. of Head
20
Item
Engine Driven Pump
GPM of Water @ 80 Ft. of Head
75
Inlet
3 in MNPT
Engine/Motor Type
Gas
GPM of Water @ 10 Ft. of Head
350
Seal Material
Silicon
Solids Handling Capacity
1-1/2"
Max. Suction Lift
26 ft
Engine Brand
Honda
GPM of Water @ 60 Ft. of Head
180
Impeller Type
Semi Open
Casing Adapter
Aluminum
HP
8 hp
Ignition Type
Recoil-Start
Agency Compliance
EPA/CARB
GPM of Water @ 20 Ft. of Head
320
Impeller Material
Chrome Iron
Engine RPM
3600
Material of Construction
Aluminum, Cast Iron
GPM of Water @ 50 Ft. of Head
230
Volute/Wear Plate
Cast Iron
Tank Capacity
1.6 gal
Application
Dewatering
Outlet
3" NPT
Max. Head
90 ft
Sensor Type
Low Oil
Mechanical Seal
Silicon Carbide
GPM of Water @ 30 Ft. of Head
290
GPM of Water @ 40 Ft. of Head
260
GPM of Water @ 70 Ft. of Head
140
Roll Bar Frame
Steel
Check Valve
Buna-N
Pump Mechanism
Centrifugal
Frame Design
Roll Cage
Frame Material
Steel
Power Source
Gas Engine
Inlet Gender
Male
Discharge Gender
Male
Flow Rate @ 20 Ft. of Head
320 gpm
Discharge Standard
NPT
Volute Material
Cast Iron
Flow Rate @ 80 Ft. of Head
75 gpm
Body Material
Cast Iron
Impeller Design
Semi-Open
Flow Rate @ 40 Ft. of Head
260 gpm
Maximum Self-Priming Lift
20 ft
Discharge
3 in MNPT
Maximum Discharge Pressure
39 psi
Max. Liquid Temp.
104 Degrees F
Flow Rate @ 10 Ft. of Head
350 gpm
Flow Rate @ 60 Ft. of Head
180 gpm
RPM
3,600 RPM
Inlet Standard
NPT
Frame Design - Pumps
Full Tubular Frame
Standards
EPA/CARB
Includes
Impeller Wrench
For Media Type
Grey Water
Feet of Head - Maximum
90 ft
Rotation Speed - Maximum
3,600 RPM
Horsepower
8 hp
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 20 ft of Head
320 gpm
Flow Rate @ 10 ft of Head
350 gpm
Series
EPT
Self-Priming Lift - Maximum
20 ft
Discharge Pressure - Maximum
39 psi
Engine Series
GX240
Suction Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 242 cc, HP 8 hp, Tank Capacity 1.6 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Flow Rate @ 10 Ft. of Head 350 gpm, Flow Rate @ 20 Ft. of Head 320 gpm, Flow Rate @ 40 Ft. of Head 260 gpm, Flow Rate @ 60 Ft. of Head 180 gpm, Flow Rate @ 80 Ft. of Head 75 gpm, Max. Head 90 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.