Shop TUBOLIT

2 1/8"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS21810
  • Zoro # G612221234

product price: 
$
17.84
/ea

Key Features

Wall Thickness
1 in
Color
White
Market
Commercial, Industrial, Residential
Sealing Method
Self-Sealing
R Value
5.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPS21810
Zoro #
G612221234
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
For Pipe Size
2 in
For Copper Tube Size
2 1/8 in
Overall Length
6 ft
Inside Diameter
2 1/8 in

Details

Item
Pipe Insulation
Color
White
Market
Commercial, Industrial, Residential
Sealing Method
Self-Sealing
R Value
5.6
For Material Type
Used With Any Materials
Tube Style
Slit
K Value
0.270 BTU @ 75 Degrees F
Installation Style
Slit
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Foam Cell Type
Closed
For Piping System
Chilled Water, Hot Water
Flame Spread Index
25
Water Vapor Absorption
0.2%
Smoke Developed Index
50
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Plenum Rating
Plenum Rated
Density
1.58 lb/cu ft
Water Vapor Permeability
0.02 perm-in
For Location
Outdoor
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 2 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 5.6, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.