3/4"ID X 1/2"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS03412
  • Zoro # G712221233
product price: 
$
3.29
/ea

Key Features

Wall Thickness
1/2 in
Color
White
Sealing Method
Self-Sealing
Water Vapor Permeability
0.02 perm-in
Smoke Developed Index
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPS03412
Zoro #
G712221233
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Overall Length
6 ft
For Pipe Size
1/2 in
For Copper Tube Size
3/4 in
Inside Diameter
3/4 in

Details

Item
Pipe Insulation
Color
White
Sealing Method
Self-Sealing
Water Vapor Permeability
0.02 perm-in
Smoke Developed Index
50
Tube Style
Slit
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Foam Cell Type
Closed
Market
Commercial, Industrial, Residential
Plenum Rating
Plenum Rated
Installation Style
Slit
K Value
0.270 BTU @ 75 Degrees F
Flexibility
Flexible
For Piping System
Chilled Water, Hot Water
Flame Spread Index
25
Density
1.15 lb/cu ft
Water Vapor Absorption
0.2%
R Value
3.2
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
For Location
Outdoor
For Material Type
Use with Any Materials
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
For Environment
Any Materials
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 3.2, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews