3/8"ID X 1/2"W X 6'L SEMI SLIT

  • Mfr # DGT03812
  • Zoro # G012221162
product price: 
$
1.15
/ea

Key Features

Wall Thickness
1/2 in
Color
Black/Gray
R Value
3.7
Flexibility
Flexible
Sealing Method
Contact Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT03812
Zoro #
G012221162
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
For Pipe Size
1/4 in
Inside Diameter
3/8 in
For Copper Tube Size
3/8 in
Overall Length
6 ft

Details

Item
Pipe Insulation
Color
Black/Gray
R Value
3.7
Flexibility
Flexible
Sealing Method
Contact Adhesive
Market
Commercial, Industrial, Residential
Plenum Rating
Plenum Rated
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Density
1.11 lb/cu ft
Foam Cell Type
Closed
Tube Style
Slit
Installation Style
Semi-Slit
K Value
0.270 BTU @ 75 Degrees F
Flame Spread Index
25
Smoke Developed Index
50
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Water Vapor Absorption
0.2%
For Material Type
Used With Any Materials
Water Vapor Permeability
0.02 perm-in
For Location
Outdoor
For Piping System
Chilled Water, Hot Water
Form
Tube
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 3.7, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews