3/8"ID X 1"W X 6'L SEAM SEAL WHITE

  • Mfr # WPS03810
  • Zoro # G312221220
product price: 
$
7.15
/ea

Key Features

Wall Thickness
1 in
Color
White
Sealing Method
Self-Sealing
For Piping System
Chilled Water, Hot Water
For Material Type
Used With Any Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPS03810
Zoro #
G312221220
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
For Pipe Size
1/4 in
Overall Length
6 ft
For Copper Tube Size
3/8 in
Inside Diameter
3/8 in

Details

Item
Pipe Insulation
Color
White
Sealing Method
Self-Sealing
For Piping System
Chilled Water, Hot Water
For Material Type
Used With Any Materials
Installation Style
Slit
Water Vapor Absorption
0.2%
Flame Spread Index
25
Density
1.35 lb/cu ft
Smoke Developed Index
50
K Value
0.270 BTU @ 75 Degrees F
Plenum Rating
Plenum Rated
Green Environmental Properties
ASHRAE 90.1 Energy Standards, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Foam Cell Type
Closed
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
Water Vapor Permeability
0.02 perm-in
Tube Style
Slit
Market
Commercial, Industrial, Residential
Flexibility
Flexible
For Location
Outdoor
R Value
8.6
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
200 Degrees F
Facing Material
Unfaced
Form
Tube

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit, Inside Diameter 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color White, R Value 8.6, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/8 in

Ratings & reviews