PipeNipple, SS, 3/4", NPT, 11/2"
- Mfr # T6WNE2
- Zoro # G204390379
product price:
$
2.49
/ea
Key Features
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Dia.
- 1 3/64 in
- Pipe Size
- 3/4"
- Overall Pipe Length
- 1.5 in
- Wall Thickness
- 0.109 in
- Overall Length
- 1 1/2 in
- Pipe Size (Fittings)
- 3/4"
- Pipe Size - Nominal
- 3/4 in
- Nominal Pipe Size
- 3/4 in
- Inside Diameter
- 53/64 in
- Inside Dia.
- 53/64 in
- Outside Diameter
- 1 3/64 in
- Pipe Size (Nominal)
- 3/4"
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT T6WNE2 is a stainless steel nipple designed for connecting two female-threaded fittings or pipes. It features male threads on one or both ends and is rated for use with piping systems handling air, natural gas, non-potable water, propane, or steam within the maximum rated pressure of 1563 psi at 650°F. It is made from 316 stainless steel and rated for maximum pressure 1563 psi at 650°F.
Key Features:
- Material: 316 stainless steel
- Shape: Nipple, a short length of pipe with male threaded ends
- Inside Diameter: 53/64 in
- Outside Diameter: 1 3/64 in
- Length: 1 1/2 in
- Connection Type: Threaded on one end, MNPT (Male National Pipe Thread)
- Thread Configuration: Threaded on one end
- Standards: ASME B1.20.1; ASTM A312; ASTM A733
- Max. Pressure: 1563 psi at 650°F
- Overall Pipe Length: 1.5 in
- Wall Thickness: 0.109 in
- Basic Pipe Fitting Material: Metal
- Fittings Sub-Category: Nipples
- Inside Diameter: 53/64 in
- Nominal Pipe Size: 3/4 in
- Pipe Connection Type: Threaded on One End
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.