Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Yellow, 3 ft. x 2 ft.
Mfr # TT2436-SA-YEL-1
Zoro # G6351536
original price:
$166.36
7% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Color Yellow
- Material Polymer
- Thickness 13/32 in
Product Information
- Brand Tuftile
- MFR # TT2436-SA-YEL-1
- Zoro # G6351536
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 3 ft |
Depth | 13/32 in |
Details
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 3 ft, Width 2 ft, Thickness 13/32 in, Color Yellow, Weight 7.5 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2436, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/S)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- Tuftile Anti-slip tapes, Treads & Stair Nosings