Shop All Anti-slip tapes, Treads & Stair Nosings
Tuftile
ADA Pad, Brick Red, 4 ft. x 2 ft.
Mfr # TT2448-SA-BRD-1
Zoro # G6351545
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Anchors, Fasteners, Sealant
- Width 2 ft
- Color Red
- Material Polymer
- Length 4 ft
Product Information
- Brand Tuftile
- MFR # TT2448-SA-BRD-1
- Zoro # G6351545
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 13/32 in |
Details
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Concrete, Material Polymer, Length 4 ft, Width 2 ft, Thickness 13/32 in, Color Red, Weight 10 lb, Surface Installation Method Anchors & Sealant, Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Series TT2448, Standards ADAAG, CA Title 24, PROWAG, Surface Design Truncated Domes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hard Hat Lanyard, 23 in, Red (JLANHATRD)
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- Tuftile Anti-slip tapes, Treads & Stair Nosings