Mariana Medicine Cabinet, One External Shelf, Single Door Mirror Two Internal Shelves, White

  • Mfr # GLB5553

  • Zoro # G608854071


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Width
17.9 in.
Depth
5.6 in.
Height
35.4 in.
Material
Laminate
Legs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLB5553
Zoro #
G608854071
UPC #
7707062324589
Country of Origin
Colombia

Dimensions

Width
17.9 in.
Depth
5.6 in.
Height
35.4 in.

Details

Color
White
Material
Laminate
Legs
0
Features
35.4 in. H x 17.9 in. W cabinet
Weight
31.7 lbs.
Finish
White
Drawers
0
Includes
Hadware
Shelves
2
Doors
1

Description

TUHOME Mariana medicine cabinets will give you the elegant, modern look to your bathroom you so much desire. A functional and large mirror medicine cabinet features a mirror cabinet door 27 inches high and 16.4 inches wide. Inside the cabinet, you will find one interior shelf with plenty of room to keep your medicines, lotions, shampoos, or any other product you regularly use. At the bottom of this cabinet, it has an open shelf to place your items elevated from the sink, keeping your bathroom organized and well maintained. This product is made with treated particle board to protect it from the regular exposure to water and humidity found in a bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.