Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 4, CNMG, 3

  • Mfr # 6772152

  • Zoro # G900424774


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6772152
Zoro #
G900424774
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Width
4.76 mm
Through Hole Inside Dia.
5.16 mm
Thickness
3
Depth of Cut
0.20 to 1.50 mm
Cutting Edge Length
0.5000 in

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
CNMG120412
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Manufacturer Grade
T9215
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Edge
Rounded
Measurement System
Metric
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Finishing
Coating Process
CVD
ANSI Code
CNMG120412-TSF
Wiper Insert
Yes
General Shape
Rhombic
Chip-Breaker Code
TSF
Primary Material Application ISO Code
K, M, P
Features
High Versatility, Well-Balanced Between Wear and Chipping Resistance
Hole Type
Through Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN

Description

Turning Insert, Chip-Breaker Code TSF, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG120412-TSF, Coating Process CVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.