Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Tubing, 304, 3/8 x .035 WA, 3 ft.

  • Mfr # 36229-3

  • Zoro # G9307089


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035"
Tube Material
304 Stainless Steel
Tube Length
3 ft.
Outside Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36229-3
Zoro #
G9307089
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035"
Tube Length
3 ft.
Outside Dia.
3/8"

Details

Tube Material
304 Stainless Steel
Item
Round Tube

Description

SS Tubing,304,3/8 x .035 WA,3 ft.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.