Shop TWECO

MIG Gun, Classic No. 3

  • Mfr # 1030-1146
  • Zoro # G801767215

product price: 
$
724.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 3
Welding Processes
MIG Welding (GMAW)
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Neck Tube Material
Copper
Neck Tube Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1030-1146
Zoro #
G801767215
UPC #
608246010977
Country of Origin
Mexico
Item
MIG Gun
Series
Classic No. 3
Welding Processes
MIG Welding (GMAW)
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Neck Tube Material
Copper
Neck Tube Type
Fixed
Duty Cycle
60 %
Handle Type
Straight
Application
Medium to Heavy Duty Fabrication
Neck Tube Angle
60 Degrees
Tip Series
14
Spool Included
No
Compatible with Brand
Tweco
Gas Diffuser Number
54A
For Gas Type
CO2 (Carbon Dioxide)
For Rear Connection Type
Lincoln
Nozzle Series
23
Wire Feed Type
Push
Cooling Method
Air-Cooled
Trigger Type
Standard
Duty Rating
Heavy Duty
Weight
11 lb
Liner Series
44
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Current
300 A
MIG Gun Type
MIG Gun
Model
L315-3545
MIG Gun Model
L315-3545
Amperage - Maximum
300 A
Contact Tip Series
14
Compatible Brand
Tweco
Process
MIG Welding (GMAW)
MIG Gun Series
Classic No. 3

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.045 in
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Classic No. 3, Maximum Current 300 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model L315-3545, Tip Series 14, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.