MIG Gun, Classic No. 3

  • Mfr # 1030-1602
  • Zoro # G201767228
product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 3
Welding Processes
MIG Welding (GMAW)
Neck Tube Type
Fixed
Neck Tube Size
Medium
Tip Series
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1030-1602
Zoro #
G201767228
UPC #
608246047041
Country of Origin
Mexico
Item
MIG Gun
Series
Classic No. 3
Welding Processes
MIG Welding (GMAW)
Neck Tube Type
Fixed
Tip Series
14
Handle Type
Straight
Neck Tube Material
Copper
Duty Cycle
60 %
Neck Tube Angle
60 Degrees
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Application
Medium to Heavy Duty Fabrication
Trigger Type
Standard
Gas Diffuser Number
54A
For Gas Type
CO2 (Carbon Dioxide)
Liner Series
44
Maximum Current
300 A
Weight
11 lb
Spool Included
No
Wire Feed Type
Push
Compatible with Brand
Tweco
For Rear Connection Type
Euro-Kwik
Duty Rating
Heavy Duty
Cooling Method
Air-Cooled
For Wire Type
Aluminum, Flux-Cored, Solid
MIG Gun Type
MIG Gun
Nozzle Series
23
Model
X312-3545
Compatible Brand
Tweco
MIG Gun Series
Classic No. 3
Amperage - Maximum
300 A
Contact Tip Series
14
Process
MIG Welding (GMAW)
MIG Gun Model
X312-3545

Dimensions

Neck Tube Size
Medium
Cable Length
12 ft
Maximum Wire Diameter
0.045 in
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Classic No. 3, Maximum Current 300 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 12 ft, For Rear Connection Type Euro-Kwik, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model X312-3545, Tip Series 14, Welding Processes MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews