MIG Gun, Spray Master 350

  • Mfr # 1036-1640
  • Zoro # G301767135
product price: 
$
596.99
/ea
Free Shipping & Returns

Key Features

Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Angle
60 Degrees
Tip Series
16S
Features
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1036-1640
Zoro #
G301767135
UPC #
608246336206
Country of Origin
Mexico
Item
MIG Gun
Series
Spray Master 350
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Angle
60 Degrees
Tip Series
16S
Features
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
Handle Type
Curved
Duty Cycle
80 %
Neck Tube Material
Copper
Neck Tube Type
Fixed
Application
Medium to Heavy Duty Fabrication
Cooling Method
Air-Cooled
Maximum Current
350 A
Nozzle Series
EL22CT
Wire Feed Type
Push
For Rear Connection Type
Miller
Spool Included
No
Weight
11 lb
Trigger Type
Standard
Gas Diffuser Number
EL52CT-16
For Gas Type
Mixed Gas
Compatible with Brand
Tweco
Liner Series
44
For Wire Type
Aluminum, Flux-Cored, Solid
MIG Gun Type
MIG Gun
Duty Rating
Heavy Duty
Model
MS315M-116
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
MIG Gun Model
MS315M-116
Compatible Brand
Tweco
Contact Tip Series
16S
MIG Gun Series
Spray Master 350
Amperage - Maximum
350 A

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium
Fits Chest Size
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Spray Master 350, Maximum Current 350 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS315M-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews