Capa Certified Tail Light Assembly, 11-6100-01-9
- Mfr # 11-6100-01-9
- Zoro # G800626834
product price:Â
$
92.79
/ea
Key Features
Housing Material
Plastic
Lens Color
Red, Clear, Amber
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Left
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6100-01-9
- Zoro #
- G800626834
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Housing Material
- Plastic
- Lens Color
- Red, Clear, Amber
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Lighting Technology
- Halogen
- Lens Material
- Plastic
- Vehicle Fit
- Honda Ridgeline (2006-2008)
Description
Tyc Capa Certified Tail Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.