U Brands

Magnetic Push Pins, Assorted, 0.75, PK6


product price: $4.15
/pk 6, $0.69/ea
Sold in multiples of 2 for $8.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Character Type Circles
  • Material Neodymium Magnet; Plastic
  • Weight 0.003 lbs
  • Height 0.75"
  • Width 0.75"
See all product information

Product Information

Dimensions

Height 0.75"
Width 0.75"
Outside Diameter 0.75"

Details

Character Type Circles
Material Neodymium Magnet; Plastic
Weight 0.003 lbs
Mounting Style Magnetic
Color Assorted
Application Magnetic Boards; Magnetic Surfaces

Description

U Brands Magnetic Push Pins, Assorted, 0.75", 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.