Shop All Letters and Numbers
U Brands
High-Intensity Board Magnets, Circles, Silver, 1.25, PK10
Mfr # 5163U00-12
Zoro # G7892485
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Circles
- Material Ferrite Magnet; Plastic
- Height 0.21"
- Application Magnetic Boards; Magnetic Surfaces
- Mounting Style Magnetic
Product Information
- Brand U Brands
- MFR # 5163U00-12
- Zoro # G7892485
- UPC # 843463151632
- Country of Origin China
- Category Letters and Numbers
Dimensions
Height | 0.21" |
Outside Diameter | 1.25" |
Width | 1.25" |
Details
Description
U Brands High-Intensity Board Magnets, Circles, Silver, 1.25", 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- CONDOR Earband, Blue, Universal (3BB60)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- CHARTPAK Numbers, Vinyl, 4", White (01196)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 6PK (844106)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-5-7-10)
- U Brands Letters and Numbers