Shop UBISOFT

Tom Clancy's Rainbow Six Extraction Game for PlayStation 5

  • Mfr # 750120196M

  • Zoro # G922980418


product price:  $8.19
/ea

Key Features

Color
Multi
Length
6.70 in
Width
5.20 in
Height
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750120196M
Zoro #
G922980418
UPC #
887256110772
Country of Origin
China

Dimensions

Length
6.70 in
Width
5.20 in
Height
0.45 in

Details

Color
Multi
Item
Rainbow Six Extraction

Description

For decades, Team Rainbow has been the shield against the worst global threats imaginable. Now, we face the greatest terror yet: a lethal, mutating alien parasite. Offer and dates subject to change. Restrictions apply, including availability, technical and content restrictions. Buddy Pass features may differ. Void where prohibited.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.