Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micron Gauge, 1/4" SAE Flare Connection

  • Mfr # DMG150

  • Zoro # G1455111


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Ambient Operating Range (F)
10 Degrees to 122 Degrees
Display
LCD
Type
Digital
Includes
45 deg Coupler
Measuring Range
0 to 15,000 Microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMG150
Zoro #
G1455111
UPC #
053533507720
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/4 in
Overall Width
1.3 in
Overall Height
4.3 in
Overall Depth
1 in

Details

Item
Micron Gauge
Ambient Operating Range (F)
10 Degrees to 122 Degrees
Display
LCD
Type
Digital
Includes
45 deg Coupler
Measuring Range
0 to 15,000 Microns
Accuracy
+/- 5 micron, +/- 5%
Power Supply
3V Battery
Connection
1/4 in SAE Flare
Series
WVG2
Product Type
Micron Gauge
Units Measured
in Hg, mBar, Micron, mTorr, Pascal
Indication Method
Visual
Connection Gender
Male
Display Location
Built-In
Battery Life
100 hr
Display Pressure - Minimum
0 micron Hg
Battery Recharge
Not Rechargeable
Includes Low Battery Warning
Low Battery Warning Included
Connection Type
SAE Flare
Sensor Type
Permanent Sensor
Display Type
LCD
Display Pressure - Maximum
15,000 micron Hg
Power Source
Battery
Operating Temperature - Minimum
10 Degrees F
Measures Temperature
Temperature Measured
Warranty
1 yr
Display Vacuum - Minimum
0 micron Hg
Automatic Shut-Off Time
5 min
Operating Temperature - Maximum
122 Degrees F
Resolution - Minimum
0.1 micron Hg, 1 micron Hg
Battery Type
123
Programmability
Programmable
Display Temperature - Maximum
122 Degrees F
A2L Compatibility
A2L Compatible
Includes Batteries
Batteries Included
Display Vacuum - Maximum
15,000 micron Hg
Connection Thread Direction
Right-Hand
Display Temperature - Minimum
10 Degrees F
Temperature Units Measured
Degrees C, Degrees F

Description

Micron Gauge, Digital, Measuring Range 0 to 15,000 Microns, Ambient Operating Range (F) 10 Degrees to 122 Degrees , Connection 1/4 in SAE Flare, Display LCD, Power Supply 3V Battery, Includes 45 deg Coupler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.