Zoro Homepage

Carbide Insert, Trigon, 1.5, WCMT, 1, Carbide

  • Mfr # 913-000-575

  • Zoro # G9226515


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Insert Size
1.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-575
Zoro #
G9226515
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.51.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.085"
Insert Thickness
0.094"
Thickness
1.5

Details

Item
Carbide Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
UD51
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
L30204
Non Ferrous (N) Compatibility
No
No. of Edges
3
Application
Finishing
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
Mounting Style
Screw Lock
ANSI Number
WCMT 1.51.51 UD51
Style
WCMT
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
SWLCR1.5, UD DRILL
Shape
Trigon
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Titanium
Coating Process
CVD
Included Angle
80 Degrees
Cutting Application
Boring, Turning
Measurement System
Fractional Inch
Manufacturer Grade
UD51
Material - Machining
Carbide
Clearance Angle
7 Degrees
ANSI Code
WCMT1.51.51 UD51
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Carbide Insert, Inscribed Circle 3/16 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.