Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide

  • Mfr # 913-000-205

  • Zoro # G9675784


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Insert Size
1.81.20.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-000-205
Zoro #
G9675784
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1.81.20.5
Corner Radius
.5
Mounting Hole Dia.
0.098"
Insert Thickness
0.078"
Nose Radius
0.008"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1.8
Chip-Breaker
Yes
Grade
UD2
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
050202
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
For Use With
SCLPR/L1.8
Cast Iron (K) Compatibility
No
Style
CPMT
Application
Finishing
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CPMT 1.81.20.5 UD2
Mounting Style
Screw Lock
Steel (P) Compatibility
No
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Included Angle
80 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Ferrous Material
Shape
Rhombic
Chip-Breaker Code
LX6
Primary Material Application
All Materials
Manufacturer Grade
UD2
Cutting Application
Boring, Turning
ANSI Code
CPMT 1.81.205 UD2
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LX6, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code CPMT 1.81.205 UD2, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.