Grooving/Threading Cutting Unit Head, MH40 NEL4-CFT, 1-5/8 in L, Steel, Top Notch Insert Shape

  • Mfr # 912-000-191

  • Zoro # G9234513


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Top Notch
Min. Bore
3.250"
ANSI Number
MH40 NEL4-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-191
Zoro #
G9234513
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
2.500"
Seat Size
4
Connection Size
MH40
Min. Bore Dia.
3-1/4 in

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
Steel
Insert Shape
Top Notch
ANSI Code
MH40 NEL4-CFT
Min. Bore
3.250"
ANSI Number
MH40 NEL4-CFT
Style
Chatter-Free
Mounting Style
Top Notch Clamp
Rake
Negative
Left/Right Hand
Left Hand
For Use With
NG 4R
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Type
Turning
Inscribed Circle
1/2"
Cutting Direction
Left Hand
Cutting Application
Grooving, Threading
Insert Style
NG 4R
Toolholder Style
MH.. NE
ISO Number
MH40 NEL4-CFT
Insert Holding Type
Top Clamp
Product Family
Top Notch Grooving
Center to Cutting Tip
1-5/8 in
Compatible Hardware
Clamp CM72, Screw 10-32
Coolant Fed
Coolant Through
Cutting Location
Internal

Description

Grooving/Threading Cutting Unit Head, MH.. NE, Left Hand, Center to Cutting Tip 1-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.