Indexable Boring Bar, A06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-020

  • Zoro # G9226752


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
0.375"
ANSI Number
A06K SCLCL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-020
Zoro #
G9226752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06K SCLCL2
ANSI Number
A06K SCLCL2
Min. Bore
0.410"
Rake
Positive
Lead Angle
-5 Degrees
For Use With
CCMT 21.51
Type
Turning
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Insert Style
CCMT
Cutting Application
Boring
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Toolholder Style
A-SCLC
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Center to Cutting Tip
1/4 in
Insert Clearance Angle
7 Degrees
Number of Inserts
1

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A06K SCLCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.