Indexable Boring Bar, A06K SWLCL2, 5 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-043

  • Zoro # G9226971


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WCMT 21.51
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-043
Zoro #
G9226971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A06K SWLCL2
For Use With
WCMT 21.51
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Min. Bore
0.410"
Inscribed Circle
1/4"
Rake
Positive
Cutting Edge Type
-5 Degrees
ANSI Number
A06K SWLCL2
Type
Turning
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Toolholder Style
A-SWLC
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
WCMT
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Center to Cutting Tip
1/4 in
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 5 in, A06K SWLCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.