Indexable Boring Bar, A1500-14, 14 in L, High Speed Steel
Mfr # 911-000-003
Zoro # G9227802
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
ANSI Code
A1500-14
Min. Bore
1.710"
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
911-000-003
Zoro #
G9227802
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7100 in
Details
Item
Indexable Boring Bar
Shank Material
High Speed Steel
ANSI Code
A1500-14
Min. Bore
1.710"
Style
Chatter-Free
Type
Turning
ANSI Number
A1500-14
Compatible Hardware
#10-24 Head Bolt
ISO Number
A1500-14
Cutting Application
Boring
Coolant Fed
Coolant Through
Description
Indexable Boring Bar, Overall Length 14 in, A1500-14, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.