Indexable Boring Bar, A16R SCLCL3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-133

  • Zoro # G9227836


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Insert Thickness
0.1562"
Min. Bore
1.185"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-133
Zoro #
G9227836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16R SCLCL3
Min. Bore
1.185"
Rake
Positive
For Use With
CCMT 32.51
Mounting Style
Screw Lock
ANSI Number
A16R SCLCL3
Style
Solid, Coolant-Thru
Type
Turning
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
CCMT
Center to Cutting Tip
5/8 in
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
A-SCLC
Number of Inserts
1
Head Material
Steel
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A16R SCLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.