Indexable Boring Bar, A16R SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-134

  • Zoro # G9227845


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CCMT 32.51
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-134
Zoro #
G9227845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16R SCLCR3
For Use With
CCMT 32.51
Rake
Positive
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Mounting Style
Screw Lock
ANSI Number
A16R SCLCR3
Type
Turning
Min. Bore
1.185"
Style
Solid, Coolant-Thru
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Toolholder Style
A-SCLC
Insert Holding Type
Screw On
Center to Cutting Tip
5/8 in
Insert Style
CCMT
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A16R SCLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.