Indexable Boring Bar, A16S MWLNL3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-158

  • Zoro # G9228055


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Type
Turning
For Use With
WNMG 332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-158
Zoro #
G9228055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.200"
Insert Size
332
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16S MWLNL3
Type
Turning
For Use With
WNMG 332
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Min. Bore
1.200"
ANSI Number
A16S MWLNL3
Rake
Negative
Left/Right Hand
Left Hand
Style
Solid, Coolant-Thru
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1
Coolant Fed
Coolant Through
Cutting Application
Boring
Center to Cutting Tip
0.6400 in
Insert Style
WNMG

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, A16S MWLNL3, 0.6400 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.