Indexable Boring Bar, A16S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-159

  • Zoro # G9228064


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
Solid, Coolant-Thru
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-159
Zoro #
G9228064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.200"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
432
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16S MWLNL4
Style
Solid, Coolant-Thru
Type
Turning
Inscribed Circle
1/2"
Left/Right Hand
Left Hand
Min. Bore
1.200"
Mounting Style
Clamp and Lock Pin
Lead Angle
-5 Degrees
Rake
Negative
For Use With
WNMG 432
Cutting Edge Type
-5 Degrees
ANSI Number
A16S MWLNL4
Cutting Direction
Left Hand
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Number of Inserts
1
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Insert Style
WNMG
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.6400 in
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, A16S MWLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.