Indexable Boring Bar, A20T MDUNL4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-172
  • Zoro # G0314651
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Inscribed Circle
1/2"
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-172
Zoro #
G0314651
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A20T MDUNL4
Inscribed Circle
1/2"
Rake
Negative
Lead Angle
-3 Degrees
Mounting Style
Clamp and Lock Pin
ANSI Number
A20T MDUNL4
Style
Solid, Coolant-Thru
For Use With
DNMG 432
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Type
Turning
Min. Bore
1.700"
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Cutting Application
Boring
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
1 in
Insert Style
DNMG
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Head Material
Steel
Container Type
Solid, Coolant-Thru
Compatible Product Type
DNMG 432
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.7000 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A20T MDUNL4, 1 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.