Shop ULTRA-DEX USA

Indexable Boring Bar, A24U SCLCL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-198
  • Zoro # G9228231

product price: 
$
403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24U SCLCL4
Style
Solid, Coolant-Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-198
Zoro #
G9228231
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24U SCLCL4
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Min. Bore
1.730"
Inscribed Circle
1/2"
Left/Right Hand
Left Hand
Type
Turning
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Rake
Positive
For Use With
CCMT 432
ANSI Number
A24U SCLCL4
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Head Material
Steel
Center to Cutting Tip
0.8900 in
Insert Style
CCMT
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Compatible Product Type
CCMT 432
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7300 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A24U SCLCL4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.