Indexable Boring Bar, A24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-199

  • Zoro # G9228247


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24U SCLCR4
Style
Solid, Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-199
Zoro #
G9228247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24U SCLCR4
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
Type
Turning
Rake
Positive
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
ANSI Number
A24U SCLCR4
Lead Angle
-5 Degrees
Min. Bore
1.730"
Mounting Style
Screw Lock
For Use With
CCMT 432
Cutting Direction
Right Hand
Insert Style
CCMT
Insert Inscribed Circle
1/2 in
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
0.8900 in
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A24U SCLCR4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.