Zoro Homepage

Indexable Boring Bar, C08R SCLCL2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-089

  • Zoro # G9229062


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0937"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-089
Zoro #
G9229062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C08R SCLCL2
Rake
Positive
Min. Bore
0.560"
ANSI Number
C08R SCLCL2
Style
Standard
Inscribed Circle
1/4"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Type
Turning
For Use With
CCMT 21.51
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Insert Style
CPMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, C08R SCLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.