Shop ULTRA-DEX USA
See all product information
Create Account
Indexable Boring Bar, CFT B1500-15, 15 in L, Steel
- Mfr # 910-000-009
- Zoro # G9229421
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
ANSI Code
CFT B1500-15
ANSI Number
CFT B1500-15
Min. Bore
1.760"
Style
Chatter-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-000-009
- Zoro #
- G9229421
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- CFT B1500-15
- ANSI Number
- CFT B1500-15
- Min. Bore
- 1.760"
- Style
- Chatter-Free
- Type
- Turning
- Coolant Fed
- Coolant Through
- ISO Number
- CFT B1500-15
- Cutting Application
- Boring
- Toolholder Style
- CFT B
- Compatible Hardware
- #10-24 Head Bolt
- Vibration Dampening
- Yes
- Container Type
- Chatter-Free
- Sensor Body Style
- Chatter-Free
Dimensions
- Overall Length
- 15 in
- Bar Dia.
- 1.500"
- Shank Dia.
- 1-1/2 in
- Min. Bore Dia.
- 1.7600 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Indexable Boring Bar, CFT B, Overall Length 15 in, CFT B1500-15, #10-24 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.