Indexable Boring Bar, CFT B40MM-400, 400.00mm L, Steel

  • Mfr # 910-000-035

  • Zoro # G9229674


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
ANSI Code
CFT B40MM-400
Type
Turning
Min. Bore
1.760"
Bar Dia.
1.574"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-035
Zoro #
G9229674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
400.00mm
Bar Dia.
1.574"
Shank Dia.
40.00mm
Min. Bore Dia.
1.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
CFT B40MM-400
Type
Turning
Min. Bore
1.760"
Style
Chatter-Free
ANSI Number
CFT B40MM-400
Vibration Dampening
Yes
Toolholder Style
CFT B
Cutting Application
Boring
ISO Number
CFT B40MM-400
Coolant Fed
Coolant Through
Compatible Hardware
#10-24 Head Bolt

Description

Indexable Boring Bar, CFT B, Overall Length 400.00mm, CFT B40MM-400, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.