Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E03H SCLDR1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-125

  • Zoro # G9229893


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Type
Turning
Bar Dia.
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-125
Zoro #
G9229893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.187"
Insert Thickness
0.0400"
Shank Dia.
3/16 in
Insert Size
1.20.6
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03H SCLDR1.2
Type
Turning
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
ANSI Number
E03H SCLDR1.2
Cutting Edge Type
-5 Degrees
Rake
Positive
For Use With
CDHB 1.20.60
Min. Bore
0.205"
Inscribed Circle
5/32"
Style
Coolant-Thru
Cutting Direction
Right Hand
Insert Style
CDHB
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.1020 in
Insert Holding Type
Screw On
Insert Clearance Angle
15 Degrees
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Coolant Fed
Coolant Through
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E03H SCLDR1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.