Zoro Homepage

Indexable Boring Bar, E08J STUCL2, 4-1/2 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-198

  • Zoro # G0314286


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
Triangle
For Use With
TCMT 21.51
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-198
Zoro #
G0314286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, E08J STUCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.