Zoro Homepage

Indexable Boring Bar, E12S MWLNL3, 10 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-328

  • Zoro # G9230593


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Trigon
Bar Dia.
0.750"
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-328
Zoro #
G9230593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.750"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E12S MWLNL3
ANSI Number
E12S MWLNL3
Inscribed Circle
3/8"
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
For Use With
WNMG 332
Type
Turning
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Style
Coolant-Thru
Min. Bore
0.920"
Rake
Negative
Cutting Direction
Left Hand
Insert Holding Type
Clamp and Lock Pin
Number of Coolant Holes
1
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Side Cutting Edge Angle
-5 Degrees
Insert Style
WNMG
Coolant Fed
Coolant Through
Cutting Application
Boring
Center to Cutting Tip
1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, E12S MWLNL3, 1/2 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.