Zoro Homepage

Indexable Boring Bar, E12S SDNCR3, 10 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-336

  • Zoro # G9230672


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12S SDNCR3
Min. Bore
1.190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-336
Zoro #
G9230672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.1900 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12S SDNCR3
Min. Bore
1.190"
Type
Turning
Style
Coolant-Thru
Rake
Positive
Lead Angle
27.5 Degrees
ANSI Number
E12S SDNCR3
For Use With
DCMT 32.51
Cutting Edge Type
27.5 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Number of Coolant Holes
1
Center to Cutting Tip
0.7650 in
Side Cutting Edge Angle
27.5 Degrees
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E12S SDNCR3, 0.7650 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.