Zoro Homepage

Indexable Boring Bar, E1500-14, 14 in L, Carbide

  • Mfr # 911-000-018

  • Zoro # G9230837


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
Carbide
ANSI Code
E1500-14
Min. Bore
1.710"
Bar Dia.
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-000-018
Zoro #
G9230837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
ANSI Code
E1500-14
Min. Bore
1.710"
Type
Turning
Style
Chatter-Free
ANSI Number
E1500-14
Compatible Hardware
#10-24 Head Bolt
Cutting Application
Boring
Coolant Fed
Coolant Through
ISO Number
E1500-14

Description

Indexable Boring Bar, Overall Length 14 in, E1500-14, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.