Zoro Homepage

Indexable Boring Bar, E16R SDUPL3, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-368

  • Zoro # G9231004


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Min. Bore
1.310"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-368
Zoro #
G9231004
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16R SDUPL3
Min. Bore
1.310"
Rake
Positive
Left/Right Hand
Left Hand
For Use With
DPMT 32.51
Mounting Style
Screw Lock
Type
Turning
Style
Coolant-Thru
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
ANSI Number
E16R SDUPL3
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Center to Cutting Tip
3/4 in
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
DPMT
Number of Coolant Holes
1
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E16R SDUPL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.