Indexable Boring Bar, E1750-16, 16 in L, High Speed Steel
Mfr # 911-000-019
Zoro # G9231406
product price:Â $4,015.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Shank Material
High Speed Steel
ANSI Number
E1750-16
Bar Dia.
1.750"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
911-000-019
Zoro #
G9231406
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Bar Dia.
1.750"
Shank Dia.
1-3/4 in
Min. Bore Dia.
2.0100 in
Details
Item
Indexable Boring Bar
Shank Material
High Speed Steel
ANSI Code
E1750-16
ANSI Number
E1750-16
Type
Turning
Style
Chatter-Free
Min. Bore
2.010"
Compatible Hardware
1/4"-20 Head Bolt
Cutting Application
Boring
Coolant Fed
Coolant Through
Description
Indexable Boring Bar, Overall Length 16 in, E1750-16, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.