Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape

  • Mfr # 940-000-010

  • Zoro # G9231634


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Triangle
Style
Coolant-Thru
Mounting Style
Screw Lock
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-010
Zoro #
G9231634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Triangle
ANSI Code
HM06J STUPR2
Style
Coolant-Thru
Mounting Style
Screw Lock
Inscribed Circle
1/4"
For Use With
TPMT 21.51
Rake
Positive
Min. Bore
0.410"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Type
Turning
Left/Right Hand
Right Hand
ANSI Number
HM06J STUPR2
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Style
TPMT
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Head Material
Heavy Metal
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Center to Cutting Tip
0.2030 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, HM06J STUPR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.