Indexable Boring Bar, HM06J SWLCR2, 4-1/2 in L, Heavy Metal, Trigon Insert Shape

  • Mfr # 940-000-012

  • Zoro # G9231652


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
Trigon
Cutting Edge Type
-5 Degrees
ANSI Number
HM06J SWLCR2
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-012
Zoro #
G9231652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4100 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
Trigon
ANSI Code
HM06J SWLCR2
Cutting Edge Type
-5 Degrees
ANSI Number
HM06J SWLCR2
Min. Bore
0.410"
Mounting Style
Screw Lock
Type
Turning
Inscribed Circle
1/4"
Style
Coolant-Thru
For Use With
WCMT 21.51
Lead Angle
-5 Degrees
Rake
Positive
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Insert Style
WCMT
Center to Cutting Tip
0.2030 in
Head Material
Heavy Metal
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Vibration Dampening
Yes
Cutting Application
Boring
Number of Inserts
1
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 4-1/2 in, HM06J SWLCR2, 0.2030 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.