Indexable Boring Bar, HM08J SCLCR2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-026

  • Zoro # G9231792


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Rake
Positive
Mounting Style
Screw Lock
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-026
Zoro #
G9231792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.5600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM08J SCLCR2
Rake
Positive
Mounting Style
Screw Lock
Type
Turning
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
For Use With
CCMT 21.51
ANSI Number
HM08J SCLCR2
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Min. Bore
0.560"
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Center to Cutting Tip
0.2810 in
Vibration Dampening
Yes
Head Material
Heavy Metal
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM08J SCLCR2, 0.2810 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.