Indexable Boring Bar, HM10J SCLPR2, 4-1/2 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-051

  • Zoro # G9232045


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Bar Dia.
0.625"
Min. Bore
0.760"
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940-000-051
Zoro #
G9232045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10J SCLPR2
Min. Bore
0.760"
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Type
Turning
Rake
Positive
For Use With
CPMT 21.51
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
ANSI Number
HM10J SCLPR2
Style
Coolant-Thru
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Clearance Angle
11 Degrees
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
13/32 in
Insert Holding Type
Screw On
Head Material
Heavy Metal
Vibration Dampening
Yes
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
CPMT
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, HM10J SCLPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products