Indexable Boring Bar, HM10Q SCLPR2, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape

  • Mfr # 940-000-067

  • Zoro # G9232203


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
Type
Turning
For Use With
CPMT 21.51
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-000-067
Zoro #
G9232203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Heavy Metal
Insert Shape
80 Degrees Diamond
ANSI Code
HM10Q SCLPR2
Type
Turning
For Use With
CPMT 21.51
Lead Angle
-5 Degrees
ANSI Number
HM10Q SCLPR2
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Rake
Positive
Mounting Style
Screw Lock
Min. Bore
0.760"
Cutting Direction
Right Hand
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
CPMT
Coolant Fed
Coolant Through
Cutting Application
Boring
Vibration Dampening
Yes
Head Material
Heavy Metal

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, HM10Q SCLPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.